36-3/8 in. Steel Wrecking Bar
36-3/8 in. Steel Wrecking Bar
Frequently Purchased Together
Product Details
- The true temper gooseneck wrecking bar is a 36-inch bar made of quality steel
- This tool is used to lever, remove nails, pry boards, and generally break things
- 36.375 in depth
- The tool construction is durable for longevity
- It also has a single curved end and flattened points with a small slot on both ends for removing nails
Specifications
- Coating:
- Painted
- Height:
- 1-3/4 in
- Length:
- 36 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Tool Type:
- Wrecking Bar
- Weight:
- 0.053 lb
- Width:
- 5-1/4 in