7 x 14 in. Heavy Duty Scraper with 54 in. Handle
This product has been replaced by
Manufacturer Part #81109
7 x 14 in. Heavy Duty Scraper with 54 in. Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used to remove roofing, siding and flooring or to chop and remove roots or other garden debris
- Also great for digging, clearing trenches and lawn edging
- Heavy duty scraper will scrape ice, concrete or anything else from road or floor surfaces
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 7 in
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Shovel Head Type:
- Square
- Tool Type:
- Scraper
- Type:
- A1693600