8-1/2 in. Hand Bulb Planter with Release Button

You last purchased this on
 
True Temper

8-1/2 in. Hand Bulb Planter with Release Button

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

8-1/2 in. Hand Bulb Planter with Release Button

  • Fast #
  • Part #A2445800
  • Item #7528896
  • Manufacturer Part #2445800
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

GSA Approved:
No
Height:
8-1/2 in
Material:
Plastic
NSF Certified:
No
Width:
4-1/5 in