DESCRIPTION

  • Double face forged steel sledge hammer head for maximum strength
  • Perfect for demolition work or heavy hammering
  • Sledge hammer head: 12 lbs
  • Fiberglass handle: 36"

True Temper Fiberglass 34 in. 12 lb. Sledge Hammer

A1199600

Manufacturer Part #: 1199600

Head Weight:

12

SPECIFICATIONS

Hammer Type
Sledge
Handle Length in
34 in
Handle Material
Fiberglass
Head Material
Forged Steel
Head Weight
12
Weight
12

Print