Fiberglass 36 in. 10 lb. Sledge Hammer

This product has been replaced by

10# DBL FACE SLEDGE HAMM
True Temper 10# DBL FACE SLEDGE HAMM
Manufacturer Part #20185100
You last purchased this on
 
True Temper

Fiberglass 36 in. 10 lb. Sledge Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

10# DBL FACE SLEDGE HAMM
True Temper 10# DBL FACE SLEDGE HAMM
Manufacturer Part #20185100
True Temper

Fiberglass 36 in. 10 lb. Sledge Hammer

  • Fast #
  • Part #A1199300
  • Item #2238455
  • Manufacturer Part #1199300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for heavy hammering or demolition work
  • Sledge hammer head: 10 lbs
  • Double face forged steel sledge hammer head for maximum strength
  • Fiberglass handle: 36"
  • Requires Certification

Specifications

Color Finish Name:
Black
Hammer Type:
Sledge
Handle Length (in):
36 in
Handle Material:
Fiberglass
Head Material:
Forged Steel
Head Weight:
10 lb
Length:
34 in
Material:
Steel
Weight:
10 lb