DESCRIPTION

  • Forged heat-treated head for the ultimate in durability and safety
  • Hickory handle for strength and natural shock absorption
  • Perfect for destruction work, breaking dry wall or masonry walls
  • Head is forged from high-carbon steel and tempered for hardness to withstand many years of heavy blows

True Temper Hickory 36 in. 10 lb. Sledge Hammer

A1199100

Manufacturer Part #: 1199100

Head Weight:

10

SPECIFICATIONS

Hammer Type
Sledge
Handle Length in
36 in
Handle Material
Hickory
Head Material
Carbon Steel
Head Weight
10
Height
2 in
Weight
10
Width
6-3/4 in

Print