Hickory 36 in. 12 lb. Sledge Hammer

This product has been replaced by

True Temper Black Hickory 12 lb. Sledge Hammer
True Temper Hickory 36 in. 12 lb. Sledge Hammer
Manufacturer Part #20185400
You last purchased this on
 
True Temper

Essence Hickory 36 in. 12 lb. Sledge Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

True Temper Black Hickory 12 lb. Sledge Hammer
True Temper Hickory 36 in. 12 lb. Sledge Hammer
Manufacturer Part #20185400
True Temper

Essence Hickory 36 in. 12 lb. Sledge Hammer

  • Fast #
  • Part #A1199400
  • Item #1823166
  • Manufacturer Part #1199400
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hickory handle for strength and natural shock absorption
  • Perfect for destruction work, breaking dry wall or masonry walls
  • Forged heat-treated head for the ultimate in durability and safety
  • Head is forged from high-carbon steel and tempered for hardness to withstand many years of heavy blows
  • Requires Certification

Specifications

Application:
Residential
Collection:
Essence
Color Finish Category:
Stainless Steel
Color Finish Name:
Brown, Black
Depth:
7-13/16 in
Faucet Height:
14-7/16 in
Flow Rate:
1.75 gpm
Hammer Type:
Sledge
Handle Length (in):
36 in
Handle Material:
Hickory
Head Material:
Forged Steel
Head Weight:
12 lb
Height:
2-1/4 in
Length:
35 in
Material:
Steel
Spout Height:
12-3/8 in
Spout Reach:
7-13/16 in
Type:
A1199400
Weight:
12 lb
Width:
7 in