Jackson® 27 in. Trench Shovel

Part #A1234000  |  Item #4458221  |  Manufacturer Part #1234000

$118.44 EACH

Handle Length in :

27 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 300

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Specialty shovel is versatile for clearing and digging postholes, trenches, drainage, and ditches
  • Armor D-grip encases wood to prevent twisting

Specifications

Blade Length: 16 in

Blade Material: Steel

Blade Width: 6 in

Collection: Jackson®

Handle Length in : 27 in

Handle Material: Hardwood

Handle Type: D-handle

Height: 44-1/4 in

Material: Tempered Steel

Shovel Head Type: Trenching

Tool Type: Trench Shovel

Width: 6 in