True Temper
Jackson® 54 in. 24-Tine Spring Brace Rake with Handle
Part #A1923700 | Item #2238486 | Manufacturer Part #1923700
Length:
54 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 240
How to get it:
Product Details
- Leaf rake is used for clearing leaves and debris from lawns
- Flexible tines will pull out thatch for a healthier lawn
- Steel head is bolted to the handle for a secure connection while raking
- Flexible coil spring provides smooth raking action
Specifications
Blade Material: Steel
Collection: Jackson®
Handle Length in : 54 in
Handle Material: Hardwood
Handle Type: Straight
Height: 68 in
Length: 54 in
Material: Forged Steel
Type: A1923700
Width: 23 in
-
Starting at $14.84
-
Starting at $49.59
-
Starting at $34.45
-
Starting at $355.70
-
Starting at $118.44
-
Starting at $19.90