Long Handle Round Point Fiberglass Shovel Site Safe

You last purchased this on
 
True Temper

Jackson® Long Handle Round Point Fiberglass Shovel Site Safe

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

Jackson® Long Handle Round Point Fiberglass Shovel Site Safe

  • Fast #
  • Part #ASFGLR
  • Item #1446226
  • Manufacturer Part #SFGLR
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft, plastic sleeve protects fiberglass from abrasion to prevent splintering
  • Forward turned-step for secure foot placement
  • Handle is stronger than wood
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Width (in):
8-1/2 in
Collection:
Jackson®
Handle Length (in):
48 in
Handle Material:
Fiberglass
Shovel Head Type:
Round
Tool Type:
Shovel
Type:
ASFGLR