14-1/2 in. Hollow-Back Shovel
Kodiak® 14-1/2 in. Hollow-Back Shovel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Length (in):
- 14-1/2 in
- Blade Material:
- Steel
- Blade Width (in):
- 13-1/2 in
- Collection:
- Kodiak®
- Handle Length (in):
- 27 in
- Handle Material:
- Wood
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Type:
- A1300500