DESCRIPTION

  • The Razor-Back® ditching shovel is designed for digging and clearing drainage, ditches and trenches
  • Excellent tool for homeowners and professionals
  • Rolled-step helps prevent material build-up
  • Premium ash lacquered handle

True Temper Razor-Back® 11-1/2 in. Shovel

A47115

Manufacturer Part #: 47115

Blade Length:

11-1/2 in

SPECIFICATIONS

Blade Length
11-1/2 in
Blade Material
Steel
Blade Width
5 in
Collection
Razor-Back®
Handle Length in
48 in
Handle Material
Ash
Shovel Head Type
Trenching
Type
A47115

Print