24 in. Leaf Rake with Grip
Razor-Back® 24 in. Leaf Rake with Grip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Razor-Back®
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Material:
- Steel
- Rake Type:
- Leaf Rake
- Tine Material:
- Metal
- Width:
- 24 in