14 in. Level Head and Thatching Rake
True Temper® 14 in. Level Head and Thatching Rake
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- North American hardwood handle for strength and durability
- Contoured handle provides a comfortable grip
- Forged 14-tine head
- Strong head connection for years of use
Specifications
- Collection:
- True Temper®
- Handle Length (in):
- 60 in
- Handle Material:
- Ash
- Material:
- Forged Steel
- Type:
- A1853000
- Width:
- 14 in