True Temper® 18 in. Snow Shovel with Steel Handle

Part #A1627200  |  Item #3880635  |  Manufacturer Part #1627200

$23.71 EACH

Blade Width:

18 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Combo shovel is great for both shoveling and pushing snow
  • Extend wear strip extends the life of the blade and helps remove stubborn patches of snow and ice

Specifications

Blade Length: 13-1/2 in

Blade Material: Plastic

Blade Width: 18 in

Collection: True Temper®

Handle Length in : 36 in

Handle Material: Steel

Handle Type: D-grip

Height: 49-1/2 in

Shovel Head Type: Square

Tool Type: Snow Shovel

Type: A1627200

Weight: 3.2

Width: 18 in