True Temper
True Temper® 53-3/4 in. Sidewalk Scraper
Part #A2683200 | Item #7528889 | Manufacturer Part #2683200
$39.84
EACH
Length:
53-3/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 360
How to get it:
Product Details
Specifications
Application: Concrete, Ice
Blade Width: 7 in
Collection: True Temper®
Handle Material: Hardwood
Height: 1-1/2 in
Length: 53-3/4 in
Tool Type: Scraper
Width: 7 in
Entire Collection
-
Starting at $23.71
-
Starting at $29.78
-
Starting at $25.04
-
Starting at $39.84