DESCRIPTION

  • Four pound double face hammer head
  • Perfect for heavy hammering or demolition work
  • Unit makes driving spikes or wedges easier
  • Hickory handle: 16"

True Temper Wood 16 in. 4 lb. Sledge Hammer

A1196900

Manufacturer Part #: 1196900

Handle Length in :

16 in

SPECIFICATIONS

Hammer Type
Sledge
Handle Length in
16 in
Handle Material
Wood
Head Material
Forged Steel
Head Weight
4
Weight
4

Print