Wood 36 in. 16 lb. Sledge Hammer
Wood 36 in. 16 lb. Sledge Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for demolition work or heavy hammering
- Sledge hammer head: 16 lbs
- Double face forged steel sledge hammer head for maximum strength
- Hickory handle: 36"
Specifications
- Color Finish Name:
- Black
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 16 lb
- Length:
- 36 in
- Material:
- Forged Steel
- Weight:
- 16 lb