14 in. Extension in White
Lav Guard® 2 14 in. Extension in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of easy-to-clean, antimicrobial vinyl to help minimize maintenance and promote long-lasting durability
- Choose from a range of accessories to create a perfect undersink protection system for nearly any public lavatory
- Accessory intended for use with the Truebro 100 Series Lav Guard 2 Undersink Piping Cover
- Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
- Easy-to-clean, antimicrobial vinyl minimizes maintenance - Lav Guard® 2 is molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain
- Internal rib design maximizes safety - Lav Guard® 2 features a patented internal rib design that increases protection while providing a soft, resilient cushioning
Specifications
- Application:
- Residential
- Collection:
- Lav Guard® 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Extension