Plastic P-Trap

You last purchased this on
 
IPS Corporation

Lav Guard® 2 Plastic P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Lav Guard® 2 Plastic P-Trap

  • Fast #
  • Part #I82192
  • Item #3619367
  • Manufacturer Part #82192
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Easy-to-install tear-to-fit design; pre-scored internal ridges allow contractors to precisely tear the Lav Guard to fit the drain and supply lines under the sink--no tools required
  • Built-in E-Z Grip fasteners provide a secure, long-lasting installation; molded-in fingertip grips align with built-in fasteners to facilitate quick, easy setup
  • Durable piping cover offers attractive undersink protection for drain and supply lines beneath public lavatories; provides soft, resilient cushioning while helping deter tampering
  • Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
  • Designed to fit all tubular and cast-brass P-trap assemblies; kits are available with a wide range of accessories to suit nearly any public lavatory
  • Constructed of impact-resistant, stain-resistant, antimicrobial 1/8-inch-thick vinyl for exceptional durability and easy-to-clean convenience
  • Requires Certification

Specifications

Cleanout:
No
Collection:
Lav Guard® 2
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6 in
Height:
3 in
Material Type:
Vinyl
Trap Material:
Plastic
Trap Material Type:
Vinyl
Weight:
2 lb
Width:
17 in