Trap Cover in China White
Lav Guard® 2 Trap Cover in China White
Frequently Purchased Together
Product Details
- Constructed of impact-resistant, stain-resistant, antimicrobial 1/8-inch-thick vinyl for exceptional durability and easy-to-clean convenience
- Universal design fits most P-traps and thumb wings on plastic compression nuts
- Durable piping cover offers attractive undersink protection for drain and supply lines beneath public lavatories; provides soft, resilient cushioning while helping deter tampering
- Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
- Kits are available with a wide range of accessories to suit nearly any public lavatory
- Designed to fit Schedule 40 ABS and PVC P-trap assemblies--regardless of their geometry or rotational offset
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 4.20.4
- ASME:
- ASME A112.18.9 2001
- ASTM:
- ASTM D-635, ASTM G-21, ASTM G-22
- Collection:
- Lav Guard® 2
- Color Finish Category:
- Whites
- Color Finish Name:
- China White
- Height:
- 17 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- Product Type:
- Trap Cover
- Weight:
- 2.93 lb
- Width:
- 6-1/2 in