DESCRIPTION

  • 10 mil polyethylene tape
  • 2" W x 100' L

Trumbill Industries 2 in. Polyethylene Tape in Black

T3649975

Length:

SPECIFICATIONS

Color Finish
Black
Length
100 ft
Width
2 in

Starting at
Call for Pricing
  • QUANTITY