DESCRIPTION

Trumbull Industries 10 in. Zinc Large Anode Cap

T3641010

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM B-418-88
Diameter
3/4 in
Length
10 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY