17-3/16 in. Box Wrench

Part #T3649980  |  Item #1666960  |  Manufacturer Part #364-9980

Call for Pricing EACH

Length:

17-3/16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 17-3/16 in

Maximum Capacity: 1-1/16 in

Number of Tools Included: 1

Socket Size: 1-1/6 in x 1-1/4 in

Wrench Type: Box