DESCRIPTION

Trumbull Industries 20 in. Polywrap in Black

T388

Length:

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-05
Color Finish
Black
Length
340 ft
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY