DESCRIPTION

Trumbull Industries 20 in. Polywrap in Green

T3888461

Length:

SPECIFICATIONS

Color Finish
Green
Diameter
8 in
Length
308 ft
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY