DESCRIPTION

  • 150' roll length
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 36" to 42" ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped

Trumbull Industries 81 in. Solid Polywrap

T3889986

Length:

SPECIFICATIONS

Color Finish
Black
Diameter
42 in
Length
150 ft
Width
81 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY