DESCRIPTION

  • 300' roll length
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 3" to 8" ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped

Trumbull Industries 300 ft. Plastic Polywrap in Black

T3889955

Width:

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-05, ANSI C105
AWWA Specifications
AWWA C-105
Color Finish
Black
Diameter
8 in
Length
300 ft
Material
Plastic
Width
20 in

Starting at
Call for Pricing
  • QUANTITY