DESCRIPTION

Trumbull Industries Plastic Polywrap in Blue

T388836

Width:

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-05, ANSI C105
AWWA Specifications
AWWA C-105
Color Finish
Blue
Diameter
8 in
Length
308 ft
Material
Plastic
Width
20 in

Starting at
Call for Pricing
  • QUANTITY