DESCRIPTION

  • 150' roll length
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • An overlap of approximately two feet should be figured in calculating the total poly wrap required
  • Blue color marked "Water"
  • Continuous roll, no perforations
  • For 24" ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped

Trumbull Industries 150 ft. Polywrap in Blue

T3888720

Width:

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-05
Color Finish
Blue
Diameter
24 in
Length
150 ft
Material
Plastic
Width
54 in

Starting at
Call for Pricing
  • QUANTITY