240V 38.4kW Electric Water Heater

You last purchased this on
 
Trutankless

240V 38.4kW Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trutankless

240V 38.4kW Electric Water Heater

  • Fast #
  • Part #TTR39
  • Item #5059552
  • Manufacturer Part #TR39
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
160
Application:
Residential
CARB OTC LEED Compliant:
No
Depth:
4-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
No
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Volts:
240V
Water Heater Type:
Tankless
Watts:
38.4 kW
Width:
18-1/4 in