This product requires certification to purchase.

1/2 in. Rubber Washer Seat (Bag of 25)

T&S Brass

1/2 in. Rubber Washer Seat (Bag of 25)

  • Fast #
  • Part #T00109245M25
  • Item #7175083
  • Manufacturer Part #001092-45M25
4.8 out of 5 Customer Rating
Brand image
T&S Brass

1/2 in. Rubber Washer Seat (Bag of 25)

  • Fast #
  • Part #T00109245M25
  • Item #7175083
  • Manufacturer Part #001092-45M25
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 in washer seat
  • Material: Rubber
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
1/2 in
Diameter - Inside 1
3/16 in
Thickness
1/8 in
Characteristics & Features
Faucet Part Type
Washer Seat
Material
Rubber
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
BAA Compliant
Yes
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61 Section 9
NSF Certified
Yes
UPC
671262745574