1/4-20UN x 1-1/4" LONG, STAINLESS STEEL SHCS
1/4-20UN x 1-1/4" LONG, STAINLESS STEEL SHCS
Product Details
Product Details
-
ADA Compliant
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Type:
- Stop & Waste Valve