Double Pantry Faucet, Single Hole Base, Swivel/Rigid Gooseneck, 4" Wrist Handles
Double Pantry Faucet, Single Hole Base, Swivel/Rigid Gooseneck, 4" Wrist Handles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- Single hole deck mount mixing faucet with polished chrome plated brass body
- Material: Polished chrome plated brass body & tubular spout, and chrome plated metal handles
- 4" wrist action handles with color coded indexes
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- Stream regulator outlet, Series 1
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 8.67 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Wristblade
- Height:
- 13-1/2 in
- Hose Length:
- 18 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Fixed, Swivel
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.60 lb
- Width:
- 10-11/16 in