T&S Brass

10-1/16 in. Jetspray Valve

Part #TB0108GH  |  Manufacturer Part #B-0108-GH

Length:

10-1/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-2324

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Faucet Part Type: Spray Valve

Flow Rate: 1.07 gpm

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 10-1/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.812

Width: 3-1/4 in