T&S Brass

1/2 in. 2-Hole Deck Mount Faucet with Double Wrist Action Handle, 8 in. Center Size, Tubular Spout and 5-11/16 in. Reach in Polished Chrome

Part #TBL571509CRWH4  |  Manufacturer Part #BL-5715-09CRWH4

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" deck mount mixing faucet w/ polished chrome plated brass body
  • Polished chrome plated swing nozzle w/ 3/8" NPT vacuum breaker & serrated tip outlet
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • 4" wrist action handles w/ color coded indexes
  • 1/2" NPSM female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body, rigid to swivel body & tubular spout and polished chrome metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1001

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 12-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

GSA Approved: No

Handle Length in : 4 in

Handle Material: Chrome Plated Metal

Handle Type: Wristblade

Height: 12-1/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Height: 5-15/16 in

Spout Reach: 5-11/16 in

Spout Type: Tubular

Temperature Range: 40 to 180 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 6.202

Width: 16 in