DESCRIPTION

T&S Brass 1/2 in. Brass FNPT Valve Elbow

T00689520

Manufacturer Part #: 006895-20

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
End Connection 2
NPT
End Connections
NPT
Fitting Size 2
1/2 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Origin
Domestic
Side Spray
No
UL Listed
No
WaterSense Labeled
No

Print