Medical Faucet, Concealed Body, 8" Centers, 4" Handles, Swivel/Rigid GN w/ Rosespray
Medical Faucet, Concealed Body, 8" Centers, 4" Handles, Swivel/Rigid GN w/ Rosespray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- 8" (max.) adjustable center, deck mount mixing faucet
- Material: Brass body, chrome plated metal handles and escutcheons, chrome plated brass tubular spout
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 1/2" NPSM male inlets with coupling nuts
- 4" wrist action handles with color coded indexes
- 2.2 gpm rose spray outlet, series 1
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM, MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 9.56 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Wristblade
- Height:
- 10-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Fixed, Swivel
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.62 lb
- Width:
- 16-1/2 in