1/2 in. Rough Brass 125 psi NPT Shut Off Valve
1/2 in. Rough Brass 125 psi NPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable wall flange
- Concealed body type
- Shutoff / control valve
- Material: Rough brass body and polished chrome plated handle and escutcheon
- 4-Arm handle
- Designed for installation in line between mixing valve and hose reel
- 1/2" NPT male x 3/8" NPT female bushing included
- 1/2" NPT inlet and outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Deck Plate Included:
- No
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Faucet Connection Size:
- 3/8 in;1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.5 gpm
- Handle Type:
- Four Arm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rough Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial
- Side Spray:
- No
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Rough Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve
- WaterSense Labeled:
- No
- Weight:
- 2.22 lb
- Width:
- 3-1/8 in