DESCRIPTION

  • 1.15 GPM spray valve
  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • Easy Install riser for quick installation
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Single hole deck mount mixing faucet w/ polished chrome plated brass body

T&S Brass 1.42 gpm Pre-Rinse Unit Comp in Polished Chrome

TB0113

Manufacturer Part #: B-0113

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
14-63/1000 in
End Connection 1
Male, NPSM
End Connections
NPSM;Male
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Height
42-63/1000 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.15 gpm @ 60 psi
GSA Approved
Yes
Handle Material
Chrome Plated Metal
Handle Type
Lever
Height
42-63/1000 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
1 Hole
Origin
Domestic
Side Spray
No
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
13
Width
7-219/500 in

Print