Pre-Rinse Unit: 8" Wall Mount, Add-On Fct, 14" Swing Nozzle, B-0044-H, B-0107 Spray Valve
This product has been replaced by
Manufacturer Part #B-0133-ADF14-B
Pre-Rinse Unit: 8" Wall Mount, Add-On Fct, 14" Swing Nozzle, B-0044-H, B-0107 Spray Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EasyInstall add-on faucet w/ polished chrome plated brass body
- 14" swing nozzle with stream regulator outlet, Series 1
- 8" wall mount mixing faucet w/ polished chrome plated brass body
- 1/2" NPT female eccentric inlets with 2" flanges
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Lever handles w/ color coded indexes
- 1.15 GPM spray valve
- 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 6" adjustable wall bracket
- Adjustable centers from 7 3/4" to 8 1/4"
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16-219/500 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-219/500 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Pre-Rinse
- Faucet Valve Type:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.15 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 37-219/500 in
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 9-13/16 in
- Spout Reach:
- 14 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 14.4 lb
- Width:
- 12-5/8 in