2-Hole Deckmount Lavatory Faucet with Single Lever Handle in Polished Chrome

This product has been replaced by

T&S Brass Chrome Plated Single Handle Centerset Bathroom Sink Faucet
T&S Brass Single Handle Centerset Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #B-2711-VF05
You last purchased this on
 
T&S Brass

2-Hole Deckmount Lavatory Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

T&S Brass Chrome Plated Single Handle Centerset Bathroom Sink Faucet
T&S Brass Single Handle Centerset Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #B-2711-VF05
T&S Brass

2-Hole Deckmount Lavatory Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #TB2711F05
  • Item #3175008
  • Manufacturer Part #B-2711-F05
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 0.5 gpm
  • Ceramic cartridge
  • Includes spray device
  • Single handle
  • Color/Finish: Chrome
  • Contains temperature limit adjustment
  • Remove handle with hex key to access and reposition temperature limit stop
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
2-3/16 in
Spout Reach:
5-1/16 in
Trim Only:
No
WaterSense Labeled:
No