Wall Mount Faucet, 8" Centers, S/R Gooseneck w/ 2.2 GPM Rosespray, 4" Wrist Handles

You last purchased this on
 
T&S Brass

Wall Mount Faucet, 8" Centers, S/R Gooseneck w/ 2.2 GPM Rosespray, 4" Wrist Handles

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Wall Mount Faucet, 8" Centers, S/R Gooseneck w/ 2.2 GPM Rosespray, 4" Wrist Handles

  • Fast #
  • Part #TB035004
  • Item #867321
  • Manufacturer Part #B-0350-04
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 13/16" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • 4" wrist action handle with color coded indexes
  • 1/2" NPT female eccentric inlets with 2 in flanges
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • 2.2 gpm rose spray outlet, series 1
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
7-3/4 in - 8-1/4 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Bridge
Faucet Valve Type:
Quarter Turn Eterna Compression
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Length (in):
4 in
Handle Material:
Chrome Plated Metal
Handle Type:
Wristblade
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Healthcare
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
5-1/2 in
Spout Reach:
5-13/16 in
Spout Swivel:
180°
Spout Type:
High Arc, Rigid, Swivel
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
6.33 lb
Width:
16 in