Workboard Faucet, Wall Mount, 3-1/2" Centers, Swivel Gooseneck, Lever Handles

You last purchased this on
 
T&S Brass

Workboard Faucet, Wall Mount, 3-1/2" Centers, Swivel Gooseneck, Lever Handles

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Workboard Faucet, Wall Mount, 3-1/2" Centers, Swivel Gooseneck, Lever Handles

  • Fast #
  • Part #TB1145
  • Item #864865
  • Manufacturer Part #B-1145
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 3/4" swivel gooseneck
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 3 1/2" wall mount mixing faucet w/ chrome plated brass body
  • Chrome plated escutcheon
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Lever handles w/ color coded indexes
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Center Size:
3-1/2 in
Faucet Height:
10-11/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Centerset
Faucet Valve Type:
Compression
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
10-11/16 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
6-1/4 in
Spout Reach:
5-3/4 in
Spout Swivel:
180°
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.37 lb