Double Pantry Faucet, Wall Mount, 8" Centers, 12" Swing Nozzle, 1/2" NPT Male Inlet Qty.6
Double Pantry Faucet, Wall Mount, 8" Centers, 12" Swing Nozzle, 1/2" NPT Male Inlet Qty.6
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Eterna Compression
- Flow Rate:
- 23.09 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2 in
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Package Quantity:
- Pack of 6
- Scald Guard:
- No
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 12 in
- Spout Type:
- Swivel
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 34 lb