Pet Grooming Faucet, Wall 8" Centers, Aluminum Spray Valve, Coiled Hose, Vacuum Breaker
Pet Grooming Faucet, Wall 8" Centers, Aluminum Spray Valve, Coiled Hose, Vacuum Breaker
Frequently Purchased Together
Product Details
- Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
- Lever handles with color coded indexes
- 8" wall mount mixing faucet with chrome plated brass body
- 1/2" NPT female Inlets
- Materials: Chrome plated body & spout, chrome plated metal handles, polyurethane hose and aluminum spray valve
- 9' coiled hose with angled aluminum spray valve
- Easy Install riser with vacuum breaker
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5-313/1000 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression, NPSM, FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-86/125 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.12 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 4-86/125 in
- Hose Included:
- Yes
- Hose Length:
- 108 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Length:
- 5-313/1000 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Spout Height:
- 3-7/16 in
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 8.60 lb
- Width:
- 12-5/8 in