Pet Groom: Wall Mount No Vacuum Breaker , B-155 034A, 062X, Coil Hose, Alum Spray
Pet Groom: Wall Mount No Vacuum Breaker , B-155 034A, 062X, Coil Hose, Alum Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
- Lever handles with color coded indexes
- 8" wall mount mixing faucet with chrome plated brass body
- Hose hanger hook with mounting screws
- 90 swivel adapter
- 9 ft coiled hose with angled aluminum spray valve
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Easy Install add-on faucet with polished chrome plated brass body
- 1/2" NPT female Inlets
- 1/2" NPT female eccentric inlets with 2" flanges
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Eterna Compression
- Flow Rate:
- 9.73 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Hose Length:
- 9 ft
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Side Spray:
- No
- Spout Reach:
- 12 in
- Spout Swivel:
- 90°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 10.55 lb
- Width:
- 12-5/8 in