Waste Drain Valve, Lever Handle, 3" x 2" & 1-1/2" Adapter

You last purchased this on
 
T&S Brass

Waste Drain Valve, Lever Handle, 3" x 2" & 1-1/2" Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Waste Drain Valve, Lever Handle, 3" x 2" & 1-1/2" Adapter

  • Fast #
  • Part #TB3960
  • Item #3174933
  • Manufacturer Part #B-3960
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2" NPT male outlet / 1 1/2" NPT female outlet
  • Lever handle w/ heat resistant plastic grip
  • Lever waste valve for 3" sink opening w/ rough chrome plated body
  • Overflow outlet & cap w/sealing washer
  • Material: Rough chrome plated brass body, adapter & cap, stainless steel handle and flat strainer
  • 3" snap-in removable strainer
  • 1 1/2" NPT male adapter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
ASTM:
ASTM F-2324
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.2
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Depth:
12-1/8 in
Drain Base Material:
Brass
Drain Opening:
3 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in
Grate Color Finish Category:
Chromes
Grid Drain Material:
Brass
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
5-3/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
12-1/8 in
MA Approved -:
Yes
Material:
Brass, Stainless Steel
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Outlet Type:
FNPT
Overflow Included:
Yes
Product Type:
Handle, Waste Valve
Side Spray:
No
Spout Swivel:
180°
Strainer Diameter:
4-3/16 in
UL Listed:
No
Valve Operator:
Lever Handle
Valve Size:
1-1/2 in, 2 in
WaterSense Labeled:
No
Weight:
3.90 lb
Width:
4-47/250 in