2" NPT Female x 1 1/2" NPT Male Adapter

You last purchased this on
 
T&S Brass

2" NPT Female x 1 1/2" NPT Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

2" NPT Female x 1 1/2" NPT Male Adapter

  • Fast #
  • Part #TB3945
  • Item #3174765
  • Manufacturer Part #B-3945
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2" NPT female x 1 1/2" NPT male adapter
  • Material: Chrome plated brass body
  • Chrome plated brass rotary waste valve adapter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2 in
Drain Opening:
3 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
GSA Approved:
No
Grate Color Finish Category:
Chromes
Height:
1-5/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
2 in
Material:
Brass
Origin:
Global
Product Type:
Waste Valve
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.60 lb
Width:
2-1/2 in