Workboard Faucet, Deck Mount, 8" Centers, 8" Swing Nozzle w/Diverter, Hose, Spray Valve
Workboard Faucet, Deck Mount, 8" Centers, 8" Swing Nozzle w/Diverter, Hose, Spray Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel/rigid diverter valve with 4-arm handle and 7 7/8" nozzle with 2.2 GPM aerator, Series 2 (B-0199-02)
- Includes lock washer to convert swing nozzle to rigid
- 8" deck mount mixing faucet with chrome plated brass body
- Deck flange to hold spray valve when not in use
- 1/2" NPT male inlets
- Tailpieces and nuts for 1/4" NPT male connections
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 1-13/16 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.98 lb